Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Double-end box wrench Offset
Double-end box wrench  Offset - 1
Double-end box wrench  Offset - 2
Double-end box wrench  Offset - 3
Double-end box wrench  Offset - 4

For detailed information, other images and documents, please select individual articles from the following table.

Double-end box wrench Offset

Double-end deep offset box wrench ideal for tightening and loosening fasteners such as bolts and nuts

See product details

Available in 11 versions
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
Versatile and easy to use


  • Two wrench sizes in one tool

  • Rounded contours and smooth edges for a narrow design

  • Deep offset ends for easy access

  • Complies with DIN 838 standard


Long service life and resistant to wear and corrosion


  • Made of heat-treated chromium-vanadium steel

  • Hardness of HRC 39-46

  • Matte finish with laser-engraved logo
Notice

Never use this tool for tightening operations that require predetermined torque


Never use accessories to increase torque such as bars or levers


Never use accessories to extend the tool


Do not hit the wrenches with hammers or club hammers to loosen jammed screws or nuts. The wrenches have not been designed to withstand this type of impact

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.